Incandescent Reflector Lamp, Spot-GRO, BR40, 120W, 120V
Item #: 487749
Cat #: 120BR/GROW/3/RP-120V
UPC: 046135158360
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, Spot-GRO, 120 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26) *Sylvania Part # 15836*
Overview
Incandescent Reflector Lamp, Spot-GRO, 120 Watt, 120 Volt, BR40 (Bulged Reflector), Base: Medium Screw (E26) *Sylvania Part # 15836*
Also known as: 046135158360, 120BR/GROW/3/RP-120V
Specifications
Base: | Medium Screw (E26) |
Shape: | BR40 (Bulged Reflector) |
Volts AC: | 120 |
Wattage: | 120 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Light Technology: | Incandescent |
Shape: | BR40 (Bulged Reflector) |
Wattage: | 120 |
Customer Reviews
No reviews for this product
(0)