1 Light Flat Glass Wall Lantern, Antique Bronze

Item #: 487693

Cat #: P5607-20

UPC: 785247172924

Documents & Guides
One Light Flat Glass Wall Lantern, 4.5625 Inch x 6.125 Inch x 8.625 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

One Light Flat Glass Wall Lantern, 4.5625 Inch x 6.125 Inch x 8.625 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace. Our lighting fixtures reflect artistic influence, on trend elements and details to contribute to affordable luxury for the home. The collections found throughout the our Design Series have become the statement, the art piece and the focal point – contributing to an overall luxurious experience in the home.
Also known as: 785247172924, P5607-20

Specifications

Color: Antique Bronze
Wattage: 100
Mounting: Wall
Standards: California Proposition 65
Color: Antique Bronze
Mounting: Wall
Wattage: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)