![Filter Mat for Fan Filter Mat for Fan](https://rexel-cdn.com/products/480pxfri100103995.jpg?i=D9C4687F-4977-4FA0-96FD-6603447C927A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Filter Mat for Fan, 289 x 289 x 12mm, Chemical Fibers
Overview
Filter Mat for Fan, 289 x 289 x 12mm, Chemical Fibers
Also known as: 639889205239, 3183100
Specifications
Width: | 11 in |
Material: | Fiber |
Height: | 11 in |
Depth: | 0.470 in |
Width: | 11 in |
Height: | 11 in |
Material: | Fiber |
Depth: | 0.470 in |
Customer Reviews
No reviews for this product
(0)