Heavy Duty 3-Way Toggle Switch, 20A, 120/277V, Red, Industrial

Item #: 48765

Cat #: 1223-SR

UPC: 078477239285

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Red.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Extra Heavy-Duty Specification Grade 3-Way Toggle AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired, - Red.
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.
Also known as: 078477239285, 1223-SR

Specifications

Type: 3-Way, Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Color: Red
Volts AC: 120, 277
Amps: 20
Type: 3-Way, Toggle Switch, Heavy Duty, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)