This product has been discontinued.

Transformer, Isolation, Enclosed, Medical, 600VA, 120VAC, 3 Outlet
Item #: 487605
Cat #: AS30328
UPC: 047503303283
Documents & Guides
Transformer, Isolation, Enclosed, Medical, 600 VA, 120 Volt AC, 10 Foot Cord, 3 Duplex Hospital Grade, Outlet, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
Transformer, Isolation, Enclosed, Medical, 600 VA, 120 Volt AC, 10 Foot Cord, 3 Duplex Hospital Grade, Outlet, White
Also known as: 047503303283, AS30328
Specifications
Volts AC: | 120 |
Volt Amps: | 600 |
Phase: | 1 |
Type: | Medical Isolation Transformer |
Volts AC: | 120 |
Phase: | 1 |
Volt Amps: | 600 |
Type: | Medical Isolation Transformer |
Customer Reviews
No reviews for this product
(0)