This product may not be available in all locations.
I/O Adapter, Quantum RIO Drop, E/IP, 2 Connector, Redundant Cable, Conformal Coated
Item #: 487583
Cat #: 140CRA93200C
UPC: 785901778813
Sign In or Register to view pricing and more.
I/O Adapter, Quantum RIO Drop, E/IP, 2 Connector, Redundant Cable, Conformal Coated
Overview
I/O Adapter, Quantum RIO Drop, E/IP, 2 Connector, Redundant Cable, Conformal Coated
Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.
Also known as: 785901778813, 140CRA93200C
Specifications
Mounting: | Chassis |
Standards: | California Proposition 65 |
Type: | I/O Adapter Module |
Mounting: | Chassis |
Type: | I/O Adapter Module |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)