Logic, Power Supply Module, 115/230VAC, Input, 5.1VDC Output, 130VA

Item #: 487581

Cat #: 140CPS11420C

UPC: 785901477136

Sign In or Register to view pricing and more.
Documents & Guides
Logic, Power Supply Module, 115/230 Volt AC, Input, 5.1 Volt DC Output, 130 VA Power Rating, Summable or Stand Alone, Conformal Coated,

Overview

Logic, Power Supply Module, 115/230 Volt AC, Input, 5.1 Volt DC Output, 130 VA Power Rating, Summable or Stand Alone, Conformal Coated,
The Modicon™ Quantum™ PACs provide well-balanced CPUs able to provide leading performance from boolean to floating-point instruction.
Also known as: 785901477136, 140CPS11420C

Specifications

Amps: 130
Standards: California Proposition 65
Volts AC: 115/230
Amps: 130
Volts AC: 115/230
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)