This product may not be available in all locations.
Contactor, IEC, 40A, 24VDC Coil, 3P, Frame D, No Auxiliary Contact
Item #: 487540
Cat #: XTCE040D00TD
UPC: 015082777801
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame D, 24 VDC Coil.
Overview
40 Amp, 3-Pole, 600V Rated, IEC, Non-reversing Contactor, XT Series, Frame D, 24 VDC Coil.
The Eaton XT contactors and starters includes nonreversing and reversing contactors, overload relays and a variety of related accessories. Because XT meets IEC, UL®, CSA® and CE standards, it is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to install XT line of IEC contactors and starters is the efficient and effective solution for customer applications from 7A to 2450A.
Also known as: 015082777801, XTCE040D00TD, KA
Specifications
Volts DC Control: | 24 |
Mounting: | Panel, DIN Rail |
Poles: | 3 |
Type: | Contactor, IEC, Non-Reversing |
Amps: | 40 |
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 40 |
Mounting: | Panel, DIN Rail |
Type: | Contactor, IEC, Non-Reversing |
Customer Reviews
No reviews for this product
(0)