1,250W 277V Baseboard Heater, 5', Navajo White

Item #: 487532

Cat #: 2575W

UPC: 098319730190

Sign In or Register to view pricing and more.
Documents & Guides
Electric Baseboard Heater - 2500 Series - 1250/940/705W, 277/240/208V, 60in, Navajo White

Overview

Electric Baseboard Heater - 2500 Series - 1250/940/705W, 277/240/208V, 60in, Navajo White
Also known as: 098319730190, 2575W

Specifications

Wattage: 940, 1250, 705
Volts AC: 277, 240, 208
Length: 60 in
Color: White
Mounting: Wall
Wattage: 940, 1250, 705
Length: 60 in
Mounting: Wall
Volts AC: 277, 240, 208
Color: White

Customer Reviews

No reviews for this product
(0)