Panel Board, Main Breaker Mounting Kit, 225A, H/J Frame Breaker

Item #: 48750

Cat #: NQMB2HJ

UPC: 785901666080

Panel Board, Main Breaker Mounting Kit, 225 Amp, H/J Frame Breaker, Not Included
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Board, Main Breaker Mounting Kit, 225 Amp, H/J Frame Breaker, Not Included
Square D™ NQ Main Circuit Breaker Interiors, NQMB2HJ, Main Circuit Breaker Adapter Kit fo 225 A. Product has certifications in cULus.
Also known as: 785901666080, NQMB2HJ

Specifications

Type: Main Breaker
Mounting: Panel
Poles: 2
Phase: 1
Amps: 225
Standards: California Proposition 65
Type: Main Breaker
Poles: 2
Amps: 225
Mounting: Panel
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)