Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 66.5" x 18.12"

Item #: 487425

Cat #: A72XM6618FTCLPG

UPC: 783510256951

Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 66.5 x 18.12 Inch, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 66.5 x 18.12 Inch, Steel
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510256951, A72XM6618FTCLPG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Depth: 18.120 in
Finish: Powder Coated
Width: 66.500 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Width: 66.500 in

Customer Reviews

No reviews for this product
(0)