Manual Motor Switch 30A 600VAC, Standard Toggle, 3P Black
Item #:
48742
Cat #:
MS303-DS
UPC:
078477374153
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 Volt, Standard Toggle, 3-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black, Suitable for Motor Disconnect
Overview
30 Amp, 600 Volt, Standard Toggle, 3-Pole, AC Motor Starting Switch, Industrial Grade, Non-Grounding, Side Wired - Black, Suitable for Motor Disconnect
Powerswitch® Industrial Grade AC Manual Motor Controllers provide safe, reliable control of a variety of motor loads. Typical applications include manual ON/OFF switching control of conveyor systems, pumping machines, HVAC systems, air compressors and other heavy manufacturing equipment. These motor controllers are available for both single-phase and three-phase applications.
Also known as: 078477374153, MS303-DS, bulldog switch
Specifications
Phase: | 3 |
Poles: | 3 |
Horsepower: | 10, 5, 15, 2 |
Type: | Manual Starter, Toggle |
Mounting: | Box |
Color: | Black |
Amps: | 30 |
Volts AC: | 600 |
Phase: | 3 |
Horsepower: | 10, 5, 15, 2 |
Mounting: | Box |
Amps: | 30 |
Poles: | 3 |
Type: | Manual Starter, Toggle |
Color: | Black |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)