module XPSAT - Emergency stop - 24 V DC

Item #: 487397

Cat #: XPSATE5110P

UPC: 785901573944

Sign In or Register to view pricing and more.
Documents & Guides
module XPSAT - Emergency stop - 24 V DC

Overview

module XPSAT - Emergency stop - 24 V DC
This XPSATE safety module monitors emergency shutdown pushbuttons and limit switches. It meets the requirements of PL e/Category 4 (instantaneous safety outputs), PL d/Category 3 (time delayed safety outputs) conforming to EN/ISO 13849-1. It meets also the requirements of SILCL3 (instantaneous safety outputs) and SILCL2 (time delayed safety outputs) conforming to EN/IEC 61508 and EN/IEC 62061. It can be used for monitoring Emergency stop circuits conforming to EN/ISO 13850 and EN/IEC 60204-1 standards, and electrical monitoring of switches in protection devices conforming to EN/ISO 14119 standard. 24V AC/DC supply allows direct supply via an auxiliary transformer, like ABT7 or ABL6, allowing saving at installation time. It has removable terminals for easier and better control wires tightening, thus improving installation reliability. It has additional solid-state output for communication with PLCs about safety status of your process.
Also known as: 785901573944, XPSATE5110P

Specifications

IP/NEMA Rating: IP40, IP20
Standards: California Proposition 65
IP/NEMA Rating: IP40, IP20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)