Fuse, Amp-Trap 2000®, 250V AC/DC, 1A, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Item #: 48739

Cat #: A2D1R

UPC: 782001990626

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 1 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 1 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  
Amp-Trap 2000 SmartSpot time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace 250V Class H, K or RK5 fuses already installed in the field. 250 Volts 1 amps.
Also known as: 782001990626, A2D1R

Specifications

Amps: 1
Class: RK1
Speed: Time Delay, Slow Blow
Type: Fuse, Power
Volts AC: 250
Mounting: Cartridge
Amps: 1
Speed: Time Delay, Slow Blow
Volts AC: 250
Class: RK1
Type: Fuse, Power
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)