2
more
Solid Wall Duct Divider, 3" Height, 6' Long, PVC, Light Gray
Item #: 48738
Cat #: D3H6
UPC: 07498334879
Documents & Guides
Panduct® solid divider wall, 3.00" nominal duct height, 6' length, PVC, light gray.
Sign In or Register to view pricing and more.
Overview
Panduct® solid divider wall, 3.00" nominal duct height, 6' length, PVC, light gray.
Solid Duct Divider Wall, 3 Inches x 6 Feet, Wiring duct divider wall can be mounted inside any type of Panduit PVC wiring duct to create multiple channels, Simply install the divider wall base when mounting the duct and snap the divider wall onto the mounting base, DB-C, All versions snap onto DB-C mounting base, Divider wall heights 2 inches and greater have a scoreline feature allowing sections to be removed leaving a smooth edge, Meets UL508/508A insulation material requirement for barrier between conductors, UL 94 flammability rating of V-0.
Also known as: 07498334879, D3H6
Specifications
Color: | Light Gray |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Color: | Light Gray |
Height: | 3 in |
Material: | PVC |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)