Relay, Slim Line, Photocoupler, 5-Bladee, 2A, 5-48VDC, 5-24VDC Coil

Item #: 48734

Cat #: 700-SKOC2Z25

UPC: 611320661538

Documents & Guides
Relay, Slim Line, Photocoupler, Solid State, 5 Blade, 2 Amp, at 5 to 48 Volt DC, 5 to 24 Volt DC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Slim Line, Photocoupler, Solid State, 5 Blade, 2 Amp, at 5 to 48 Volt DC, 5 to 24 Volt DC Coil
Use less energy while reducing downtime. Allen-Bradley® Bulletin 700-SK solid-state relays are flexible, yet rugged. These relays are the green solutions you’re looking for—lowering both energy costs and downtime. Catalog item 700-SKOC2Z25 from Rockwell Automation® is a 24 V DC 2 A DC slim Line solid state relay. Its specifications include: four-blade and LED diagnostic.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320661538, 700-SKOC2Z25

Specifications

Poles: 2
Base: 5-Blade
Type: Slim Line, Relay, Photocoupler
Mounting: Socket
Amps: 2
Volts DC Range: 5 - 48
Volts DC Control Range: 5 - 24
Poles: 2
Type: Slim Line, Relay, Photocoupler
Amps: 2
Volts DC Control Range: 5 - 24
Base: 5-Blade
Mounting: Socket
Volts DC Range: 5 - 48

Customer Reviews

No reviews for this product
(0)