This product may not be available in all locations.


Panel Board, 100% Neutral Kit, Copper, 400-600A, NQ Type
Item #: 48728
Cat #: NQN6CU
UPC: 785901629139
Documents & Guides
Panel Board, 100% Neutral Kit, Copper, 400 - 600 Amp, NQ Type
Sign In or Register to view pricing and more.
Overview
Panel Board, 100% Neutral Kit, Copper, 400 - 600 Amp, NQ Type
Also known as: 785901629139, NQN6CU
Specifications
Mounting: | Panel |
Material: | Copper |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Material: | Copper |
Customer Reviews
No reviews for this product
(0)