This product may not be available in all locations.

I/O Module, Digital Output, 16 Channel, 125VDC, 125/240VAC
Item #: 48726
Cat #: 1756-OW16I
UPC: 612598171460
Documents & Guides
I/O Module, ControlLogix, Digital Isolated Contact Output, 16 Channel, 0.25 Amp at 125 Volt DC, 2 Amp at 125/240 Volt AC
Sign In or Register to view pricing and more.
Overview
I/O Module, ControlLogix, Digital Isolated Contact Output, 16 Channel, 0.25 Amp at 125 Volt DC, 2 Amp at 125/240 Volt AC
Bulletin 1756 ControlLogix® digital I/O modules come in a variety of voltages, provide eight to 32 points, include point-level output fault states, and offer isolated and non-isolated types. Allen-Bradley® catalog item 1756-OW16I from Rockwell Automation® is a 16-point ControlLogix digital output module. And it is digital relay and has 16 normally open individually isolated contacts.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598171460, 1756-OW16I
Specifications
Mounting: | Chassis |
Volts DC: | 125 |
Type: | I/O Module |
Amps: | 2, 0.250 |
Volts AC: | 240, 125 |
Family / Style: | 1756 |
Mounting: | Chassis |
Type: | I/O Module |
Volts AC: | 240, 125 |
Volts DC: | 125 |
Amps: | 2, 0.250 |
Family / Style: | 1756 |
Customer Reviews
No reviews for this product
(0)