Aluminum Flex, 1", 50' Coil

Item #: 48724

Cat #: ALC100RW50CL

UPC: 980050022040

Documents & Guides
1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 50 feet Coil.
Sign In or Register to view pricing and more.

Overview

1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 50 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050022040, ALC100RW50CL

Specifications

Diameter: 1 in
Length: 50 ft
Material: Aluminum
Package Type: Coil
Diameter: 1 in
Material: Aluminum
Length: 50 ft
Package Type: Coil

Customer Reviews

No reviews for this product
(0)