This product may not be available in all locations.

Legend Plate, Standard, 30mm, Gray w/Black Text "CLOSE"
Item #: 48719
Cat #: 800T-X502
UPC: 781180158728
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Standard, Black/Gray Plate, Gray Text, "CLOSE", 30 mm, Type 4/13, Metal
Overview
Legend Plate, Standard, Black/Gray Plate, Gray Text, "CLOSE", 30 mm, Type 4/13, Metal
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X502 from Rockwell Automation® is an 800T accessory. It is a "close" legend plate. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180158728, 800T-X502
Specifications
Color: | Black/Gray |
Type: | Legend Plate, Close |
Size: | 30 mm |
Family / Style: | 800T |
Material: | Aluminum |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Black/Gray |
Size: | 30 mm |
Material: | Aluminum |
Type: | Legend Plate, Close |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)