Incandescent Bulb, Rough Service, A19, 75W, 130V

Item #: 487109

Cat #: 00296C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Color Temperature: 2850K, Lamp Finish: Frosted

Overview

Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Color Temperature: 2850K, Lamp Finish: Frosted
Also known as: 00296C

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color Temperature: 2850 (Warm White)
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Wattage: 75
Color Temperature: 2850 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)