![Transformer, Dry Type, 100VA, 600 - 120/240VAC, 1PH, NEMA 3R Transformer, Dry Type, 100VA, 600 - 120/240VAC, 1PH, NEMA 3R](https://rexel-cdn.com/products/acmt153105.jpg?i=BAF935C9-0706-47DF-9E67-987B191BBA4D&f=420)
Transformer, Dry Type, 100VA, 600 - 120/240VAC, 1PH, NEMA 3R
Item #: 487081
Cat #: T153105
UPC: 047503183304
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 100 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R
Overview
Transformer, Dry Type, 100 VA, 600 - 120/240 Volt AC, 1-Phase, NEMA 3R
Also known as: 047503183304, T153105
Specifications
Phase: | 1 |
Volt Amps: | 100 |
Primary Voltage: | 600 |
Phase: | 1 |
Primary Voltage: | 600 |
Volt Amps: | 100 |
Customer Reviews
No reviews for this product
(0)