Panel Board, Main Breaker Mounting Kit, 400A, LA/LH Frame Breaker

Item #: 48703

Cat #: NQMB4LA

UPC: 785901545972

Sign In or Register to view pricing and more.
Panel Board, Main Breaker Mounting Kit, 400 Amp, LA/LH Frame Breaker, Not Included

Overview

Panel Board, Main Breaker Mounting Kit, 400 Amp, LA/LH Frame Breaker, Not Included
Also known as: 785901545972, NQMB4LA

Specifications

Type: Main Breaker
Phase: 3
Mounting: Panel
Amps: 400
Standards: California Proposition 65
Type: Main Breaker
Mounting: Panel
Standards: California Proposition 65
Phase: 3
Amps: 400

Customer Reviews

No reviews for this product
(0)