Strut - Back To Back, Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

Item #: 487002

Cat #: PS-100-2T3-10-PG

UPC: 702316514454

Sign In or Register to view pricing and more.
Documents & Guides
Strut - Back To Back, Steel, Pre-Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 10' Long

Overview

Strut - Back To Back, Steel, Pre-Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 10' Long
One-piece construction that combines two channels back-to-back for additional strength.
Also known as: 702316514454, PS-100-2T3-10-PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)