2
more
Pin Terminal, vinyl insulated, 16 - 14 A
Item #: 487
Cat #: PV14-P47-C
UPC: 074983812219
Documents & Guides
Pin Terminal, 16 14 AWG, vinyl insulated, .49 pin length, standard package.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pin Terminal, 16 14 AWG, vinyl insulated, .49 pin length, standard package.
This Panduit® PV14-P47-C vinyl insulated pin terminal is designed to prevent damage to the wire from over tightening, resulting in a reliable electrical connection. The insulation support helps to prevent wire damage in bending applications Internal barrel serrations assure good wire contact and maximum tensile strength.
Also known as: 074983812219, PV14-P47-C
Specifications
Color: | Blue |
Material: | Vinyl, Copper |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Material: | Vinyl, Copper |
Customer Reviews
No reviews for this product
(0)