15W CA8 Incandescent Lamp, Frosted

Item #: 486872

Cat #: S3277

UPC: 045923032776

Sign In or Register to view pricing and more.
Incandescent Decorative Lamp, Designation: 15CA8/F, 120 V, 15 WTT, CA8 Shape, E12 Candelabra Base, Frosted, C-7A Filament, 1500 HR, Lumens: 95 LM Initial, 3-5/8 IN Length, 1 IN Diameter

Overview

Incandescent Decorative Lamp, Designation: 15CA8/F, 120 V, 15 WTT, CA8 Shape, E12 Candelabra Base, Frosted, C-7A Filament, 1500 HR, Lumens: 95 LM Initial, 3-5/8 IN Length, 1 IN Diameter
Also known as: 045923032776, S3277

Specifications

Shape: CA8 (Candle Angular)
Volts AC: 120
Color: Frosted
Wattage: 15
Color Rendering Index (CRI): 100
Lumens: 95
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: CA8 (Candle Angular)
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Wattage: 15
Lumens: 95
Dimmable: Yes
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)