NANO CORD, DBL

Item #: 486805

Cat #: CSNS3A3CY2403-D

UPC: 782116143665

Sign In or Register to view pricing and more.
Documents & Guides
CUT CSNS3A3CY2403-D NANO CORD, DBL

Overview

CUT CSNS3A3CY2403-D NANO CORD, DBL
Also known as: 782116143665, CSNS3A3CY2403-D

Specifications

Gender: Female
Material: PVC
Length: 3 m
IP/NEMA Rating: IP67
Color: Yellow
Pins: 3
Gender: Female
Length: 3 m
Color: Yellow
Material: PVC
IP/NEMA Rating: IP67
Pins: 3

Customer Reviews

No reviews for this product
(0)