2 In Emt Comp Cplg Usa

Item #: 486789

Cat #: 6200US

UPC: 687855050352

Sign In or Register to view pricing and more.
Documents & Guides
App 6200us 2" Emt Stl Ct coupling Made In The Usa

Overview

App 6200us 2" Emt Stl Ct coupling Made In The Usa
Also known as: 687855050352, 6200US

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)