This product has been discontinued.
Receptacle / USB Charger Combo, 15A, Ivory
Item #: 486706
Cat #: USB15X2I
UPC: 883778304583
Sign In or Register to view pricing and more.
15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Black
Overview
15 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Black
The Hubbell HUBUSB15X2I USB charger receptacle includes two Type A USB ports, high power 5 Amp, 5 Volt USB output and is rated for 10,000 cycles. This device is tamper resistant commercial grade duplex compatible.
Also known as: 883778304583, USB15X2I
Specifications
Volts AC: | 120 |
Amps: | 15 |
Volts DC: | 5 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Volts AC: | 120 |
Volts DC: | 5 |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)