PILOT LIGHT 120VAC

Item #: 486703

Cat #: 9001KPF1A31

UPC: 785901344506

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KPF1A31 PILOT LIGHT 120VAC

Overview

SQD 9001KPF1A31 PILOT LIGHT 120VAC
Also known as: 785901344506, 9001KPF1A31

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)