I/O Module, Digital Output, 16 Channel, 12/24VDC, Current Sinking

Item #: 48659

Cat #: 1756-OV16E

UPC: 612598264360

Sign In or Register to view pricing and more.
I/O Module, ControlLogix, Digital Output, 16 Channel, 12/24 Volt DC, Current Sinking

Overview

I/O Module, ControlLogix, Digital Output, 16 Channel, 12/24 Volt DC, Current Sinking
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. Allen-Bradley® catalog item 1756-OV16E is a 10-30 V DC electronically fused sinking output from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598264360, 1756-OV16E

Specifications

Type: Unshielded, CAT 3
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Family / Style: 1756
Type: Unshielded, CAT 3
Length: 1000 ft
Color: Gray
Volts AC: 300
Material: Copper
Family / Style: 1756

Customer Reviews

No reviews for this product
(0)