Transformer, Control, 80VA, 2P Primary, 1P Secondary, Fuse Block

Item #: 486562

Cat #: 1497-B-AXJK-3-N

UPC: 611320563580

Documents & Guides
Transformer, Control, 80 VA, 240 Volt Primary, 26 Volt Secondary, 2 Primary and 1 Secondary Fuse Block
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Control, 80 VA, 240 Volt Primary, 26 Volt Secondary, 2 Primary and 1 Secondary Fuse Block
Also known as: 611320563580, 1497-B-AXJK-3-N

Specifications

Phase: 1
Volt Amps: 80
Primary Voltage: 220/240
Secondary Voltage: 24/26
Phase: 1
Primary Voltage: 220/240
Volt Amps: 80
Secondary Voltage: 24/26

Customer Reviews

No reviews for this product
(0)