Aluminum Flex, 3/8", 100' Coil

Item #: 48656

Cat #: ALC038RW100CL

UPC: 980050022019

Documents & Guides
3/8" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 feet Coil.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/8" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 100 feet Coil.
Flexible conduits are used to connect to motors or other devices where isolation from vibration is useful, or where an excessive number of fittings would be needed to use rigid connections. Electrical codes may restrict the length of a run of some types of flexible conduit.
Also known as: 980050022019, ALC038RW100CL, aluma-flex

Specifications

Length: 100 ft
Diameter: 3/8 in
Material: Aluminum
Package Type: Coil
Length: 100 ft
Material: Aluminum
Diameter: 3/8 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)