This product may not be available in all locations.
![Breaker, Operating Handle, Pistol Grip, Black, for 3 Padlocks Breaker, Operating Handle, Pistol Grip, Black, for 3 Padlocks](https://rexel-cdn.com/products/image.jpg?i=5BAD9E3B-8EF4-4C61-810C-E179B248E317&f=420)
Breaker, Operating Handle, Pistol Grip, Black, for 3 Padlocks
Item #:
486551
Cat #:
140U-PB
UPC:
885630243283
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Operating Handle, Pistol Grip, Black, for 3 Padlocks, NEMA 3/3R/4/4X/12
Overview
Breaker, Operating Handle, Pistol Grip, Black, for 3 Padlocks, NEMA 3/3R/4/4X/12
Allen-Bradley® Bulletin 140U molded case circuit breakers are UL listed for global applications. Offering high-interrupting ratings, they are current limiting and provide fixed short circuit and overcurrent protection. Catalog item 140U-PB from Rockwell Automation® is a circuit breaker accessory.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630243283, 140U-PB
Specifications
Type: | Pistol, Operating Handle |
Family / Style: | 140U |
Color: | Black |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Type: | Pistol, Operating Handle |
Color: | Black |
Family / Style: | 140U |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)