This product has been discontinued.
Halogen Lamp, PAR38, 70W, 120V, NFL25
Item #: 486490
Cat #: 70PAR38/HAL/S/NFL25/RP-120V
UPC: 046135167454
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 70 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1305, CRI: 99, Color Temperature: 2925K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 1500 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 10
Overview
Halogen Lamp, 70 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw Skirted (E26sk), Lumens: 1305, CRI: 99, Color Temperature: 2925K, Beam Angle: Narrow Flood 25 Degree, Rated Average Life: 1500 Hours, Note: RP indicates special retail packaging, Standard Case Qty: 10
Also known as: 046135167454, 70PAR38/HAL/S/NFL25/RP-120V
Specifications
Wattage: | 70 |
Color Rendering Index (CRI): | 99 |
Lumens: | 1305 |
Volts AC: | 120 |
Base: | Medium Screw Skirted (E26sk) |
Color Temperature: | 2925 (Warm White) |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | Halogen |
Wattage: | 70 |
Lumens: | 1305 |
Base: | Medium Screw Skirted (E26sk) |
Shape: | PAR38 (Sealed Beam) |
Color Rendering Index (CRI): | 99 |
Volts AC: | 120 |
Color Temperature: | 2925 (Warm White) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)