Concrete Anchor Screw, 1/4" x 1-1/4", Hex Head, Slotted

Item #: 486473

Cat #: 14H114

UPC: 781002252085

Documents & Guides
Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 1-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 3-1/2". Package Quantity: 100. *Dottie Part # 25208.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Concrete Anchor Screw. Hex Head Slotted. Anchor Size: 1/4 x 1-1/4". Hex Head Size: 5/16". Drill Size: 3/16 x 3-1/2". Package Quantity: 100. *Dottie Part # 25208.*
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002252085, 14H114, Blue Screws, Tapcon, concrete screws, tap con

Specifications

Length: 1 1/4 in
Drive: Hex, Slotted
Screw Head: Flanged Hex
Diameter: 1/4 in
Material: Steel
Length: 1 1/4 in
Screw Head: Flanged Hex
Material: Steel
Drive: Hex, Slotted
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)