
Fuse, Amp-Trap 2000®, 600V AC/DC, 600A, Time-Delay, Class J, AJT Series, Smart-Spot
Item #: 48647
Cat #: AJT600
UPC: 782001962142
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 600 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Sign In or Register to view pricing and more.
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 600 Amp, Time-Delay, Class J, AJT Series, Smart-Spot
Amp-Trap 2000 time-delay AJT fuses provide IEC Type "2" (No Damage) protection to main, feeder, and branch-circuits, for all types of loads - yet, they require only half the mounting space needed for 600V UL Class RK fuses. Time-delay characteristics handle motor in-rush currents without nuisance trips. Its current-limiting ability and wide range of ratings provide excellent overcurrent protection for all your applications. An optional mechanical blown fuse indicator and Microswitch is available on blade-type (70 to 600A) fuses for visual and/or remote blown fuse indication. 600 Volts 600 amps .
Also known as: 782001962142, AJT600
Specifications
Interrupt Rating DC: | 200 |
Mounting: | Clip |
Family / Style: | AJT |
Interrupt Rating DC: | 200 |
Family / Style: | AJT |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)