Head for illuminated selector switch, XB4, chromium metal, green handle, 22mm, universal LED

Item #: 486435

Cat #: ZB4BK1733

UPC: 785901891086

Sign In or Register to view pricing and more.
Head for illuminated selector switch, Harmony XB4, chromium metal, green handle, 22mm, universal LED, 3 positions, to center

Overview

Head for illuminated selector switch, Harmony XB4, chromium metal, green handle, 22mm, universal LED, 3 positions, to center
This Harmony XB4, illuminated green selector switch head for integral LED with standard handle has 3 positions, operates with spring return from left to center mechanism. This illuminated switch head for integral LED provides an ergonomic interface for controlling your machines. It is supplied with standard handle and can easily be installed on compatible selector switch units. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901891086, ZB4BK1733

Specifications

Type: Selector Switch Operator
Standards: California Proposition 65
Type: Selector Switch Operator
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)