LED Light Module, 60mm, 120VAC

Item #: 486400

Cat #: 854K-10TL3

UPC: 885630031156

Sign In or Register to view pricing and more.
Documents & Guides
854K Series Control Tower Stack Light LED Module, 60 Millimeters, 120VAC, Green

Overview

854K Series Control Tower Stack Light LED Module, 60 Millimeters, 120VAC, Green
The new Allen-Bradley 40 mm (854J) and 60 mm (854K) modular tower lights are designed to perform multi-status indication for critical machinery or process conditions on the plant floor. Both families are available as separate components to allow quick tool-free customization and assembly in the field, or in factory pre-configured ready-to-install arrangements. Plus, screwless cage clamp terminal blocks help reduce wiring and installation time while ensuring reliable connections. Rated for indoor and outdoor use, the new 854J and 854K also feature a wide selection of illumination options and mounting bases making them a simple, cost-effective signaling solution for a wide range of applications.
Also known as: 885630031156, 854K-10TL3

Specifications

Color: Green
Volts AC: 120
Color: Green
Volts AC: 120

Customer Reviews

No reviews for this product
(0)