Contact Cartridge, Logic Reed, Low Energy, 150VAC, 500mA

Item #: 4864

Cat #: 700-CPR

UPC: 662072584231

Sign In or Register to view pricing and more.
Documents & Guides
Contact Cartridge, Logic Reed, Low Energy, Normally Open or Normally Closed, 150 Volt AC, 500 mA, for 700-P Relays

Overview

Contact Cartridge, Logic Reed, Low Energy, Normally Open or Normally Closed, 150 Volt AC, 500 mA, for 700-P Relays
Also known as: 662072584231, 700-CPR

Specifications

Volts AC: 150
Type: Logic Reed, Low Energy, Contact Cartridge
Poles: 1
Amps: 0.500
Volts AC: 150
Poles: 1
Type: Logic Reed, Low Energy, Contact Cartridge
Amps: 0.500

Customer Reviews

No reviews for this product
(0)