Panel Board, Interior, 400A, 42 Space, NQ Type, 240VAC, 48VDC, 3PH

Item #: 48636

Cat #: NQ442L4

UPC: 785901507895

Sign In or Register to view pricing and more.
Panel Board, Interior, 400 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus

Overview

Panel Board, Interior, 400 Amp, 42 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Aluminum Bus
Also known as: 785901507895, NQ442L4

Specifications

Mounting: Can
Phase: 3
Amps: 400
Volts DC: 48
Circuits: 42
Volts AC: 240
Standards: California Proposition 65
Mounting: Can
Amps: 400
Circuits: 42
Standards: California Proposition 65
Phase: 3
Volts DC: 48
Volts AC: 240

Customer Reviews

No reviews for this product
(0)