
Sign In or Register to view pricing and more.
Documents & Guides
50' Fish Tape with Formed Hook, Blued-Steel Tuff-Grip Pro, Width: 1/8", Thickness: .06", Case Diameter: 9", Material: Steel
Overview
50' Fish Tape with Formed Hook, Blued-Steel Tuff-Grip Pro, Width: 1/8", Thickness: .06", Case Diameter: 9", Material: Steel
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel™ also provides rust and corrosion resistance for longer life. The Tuff-Grip™ Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Also known as: 783250310333, 31-033
Specifications
Diameter: | 1/8 in |
Length: | 50 ft |
Type: | Fish Tape |
Standards: | California Proposition 65 |
Diameter: | 1/8 in |
Type: | Fish Tape |
Length: | 50 ft |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)