Compression Lug, 350 MCM, Two Hole, Copper

Item #: 486285

Cat #: YAG34L2NTCFX

UPC: 781810100349

Documents & Guides
Compression Lug, 350 MCM, Two Hole, 1/2 Inch Stud Size, 1-3/4 Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, Up to 35kV, Blue Color Code, 19 Die Index, Copper
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, 350 MCM, Two Hole, 1/2 Inch Stud Size, 1-3/4 Standard Barrel, Internal Chamfer, Tin Plated, UL/CSA, Up to 35kV, Blue Color Code, 19 Die Index, Copper
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.
Also known as: 781810100349, YAG34L2NTCFX

Specifications

Color: Blue
Material: Copper
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Blue
Allowable Gauge Range: 350
Material: Copper
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)