This product may not be available in all locations.
1
more

Panel Board, Interior, 100A, 30 Space, NQ Type, 240VAC, 48VDC, 1PH
Item #: 48615
Cat #: NQ30L1C
UPC: 785901507925
Documents & Guides
Panel Board, Interior, 100 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 1-Phase, 3 Wire, Copper Bus
Sign In or Register to view pricing and more.
Overview
Panel Board, Interior, 100 Amp, 30 Space, NQ Type, 240 Volt AC, 48 Volt DC, 1-Phase, 3 Wire, Copper Bus
Also known as: 785901507925, NQ30L1C
Specifications
Family / Style: | QO |
Volts DC: | 48 |
Amps: | 100 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 30 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Amps: | 100 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Volts DC: | 48 |
Phase: | 1 |
Circuits: | 30 |
Customer Reviews
No reviews for this product
(0)