1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

Item #: 486121

Cat #: PTL-17-483

UPC: 662820186021

Sign In or Register to view pricing and more.
Documents & Guides
Labels, Permanent Polyester, Dimensions: 1" x 1/2", Color: White, Finish: Gloss, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 500/Roll

Overview

Labels, Permanent Polyester, Dimensions: 1" x 1/2", Color: White, Finish: Gloss, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 500/Roll
ToughBond® Ultra Aggressive Polyester (B-483) is perfect for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
Also known as: 662820186021, PTL-17-483

Specifications

Type: Permanent, Label
Material: Polyester
Width: 1/2 in
Length: 1 in
Color: White
Type: Permanent, Label
Width: 1/2 in
Color: White
Material: Polyester
Length: 1 in

Customer Reviews

No reviews for this product
(0)