PLD = Multi-Port Double Sided Entry

Item #: 486088

Cat #: 1PLD3506

UPC: 781810287293

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Distribution Tap Connectors, UV Black Plastisol Covered, 6 Ports, Double Sided Entry, #10-350 kcmil, 600 V, Torque 275 in/lbs, Temp Rating 90 Deg C.

Overview

Aluminum Distribution Tap Connectors, UV Black Plastisol Covered, 6 Ports, Double Sided Entry, #10-350 kcmil, 600 V, Torque 275 in/lbs, Temp Rating 90 Deg C.
Also known as: 781810287293, 1PLD3506

Specifications

Height: 2.5 in
Material: Aluminum
Wire/Cable Openings: 6
Height: 2.5 in
Wire/Cable Openings: 6
Material: Aluminum

Customer Reviews

No reviews for this product
(0)