
Twist-a-Nut™ Pro, 1/4"x 4", Slotted Head
Item #: 48607
Cat #: 30-331
UPC: 783250303311
Documents & Guides
Screwdriver, Twist-a-Nut Pro, Electrician's, Tip Size: 1/4 Inch, Shank Length: 4 Inch, Blade Material: Chrome Vanadium Steel Shank, Tip Type: Keystone
Sign In or Register to view pricing and more.
Overview
Screwdriver, Twist-a-Nut Pro, Electrician's, Tip Size: 1/4 Inch, Shank Length: 4 Inch, Blade Material: Chrome Vanadium Steel Shank, Tip Type: Keystone
Also known as: 783250303311, 30-331
Specifications
Type: | Keystone |
Length: | 4 in |
Size: | 1/4 in |
Standards: | California Proposition 65 |
Type: | Keystone |
Size: | 1/4 in |
Length: | 4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)