Contactor, Miniature, Reversing, 9A, 3P, 24VDC Coil, 1NC

Item #: 48604

Cat #: 104-K09ZJ02

UPC: 662074499120

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, Reversing, 9 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, Miniature, Reversing, 9 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Closed, Auxiliary Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 104-K IEC miniature contactors are perfect when space is at a premium. Catalog item 104-K09ZJ02 from Rockwell Automation® is a 9 A, 24 (17-30) V DC IEC miniature reversing contactor with three normally open poles. It has one normally closed contact and screw type terminals.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074499120, 104-K09ZJ02

Specifications

Volts DC Control: 24
Poles: 3
Type: Miniature, Reversing Contactor
Amps: 9
Volts DC Control: 24
Type: Miniature, Reversing Contactor
Poles: 3
Amps: 9

Customer Reviews

No reviews for this product
(0)