675 Amp Non-Time-Delay Low Voltage Limiter, 32V

Item #: 486028

Cat #: ANL-675

UPC: 051712107846

Sign In or Register to view pricing and more.
Documents & Guides
675 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC

Overview

675 Amp Non-Time-Delay Low Voltage Aircraft Limiter, 32Vac/80Vdc, 6,000A IR AC, 2700A IR DC
Also known as: 051712107846, ANL-675

Specifications

Mounting: Stud
Amps: 675
Volts DC: 80
Volts AC: 32
Type: Time Delay
Length: 81 mm
Interrupt Rating DC: 6 kA
Width: 22.200 mm
Mounting: Stud
Volts DC: 80
Type: Time Delay
Interrupt Rating DC: 6 kA
Amps: 675
Volts AC: 32
Length: 81 mm
Width: 22.200 mm

Customer Reviews

No reviews for this product
(0)