AJBEW Cast Junction Box, NEMA 7/9, 30 x 30 x 14"

Item #: 485958

Cat #: AJBEW182410QRP

UPC: 781381189545

Sign In or Register to view pricing and more.
Documents & Guides
AJBEW Cast Junction Box, NEMA 7/9, Explosionproof, Dust-Ignitionproof, 30 x 30 x 14, Cast Iron

Overview

AJBEW Cast Junction Box, NEMA 7/9, Explosionproof, Dust-Ignitionproof, 30 x 30 x 14, Cast Iron
AJBEW Explosionproof junction boxes are used where hazardous materials are handled or stored. Enclosures may be used to house terminals for splicing wires, pull box, bus box.
Also known as: 781381189545, AJBEW182410QRP

Specifications

Depth: 14 in
Width: 30 in
Material: Cast Iron
Height: 30 in
IP/NEMA Rating: NEMA 7, NEMA 9
Depth: 14 in
Material: Cast Iron
IP/NEMA Rating: NEMA 7, NEMA 9
Width: 30 in
Height: 30 in

Customer Reviews

No reviews for this product
(0)